Discontinued with Replacement
FLASHLIGHT LED P7 FOCUSING 4XAAA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

FLASHLIGHT LED P7 FOCUSING 4XAAA

LED LENSER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LTH880004
  • Mfr. Model # 880004
  • UNSPSC # 39111610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.71 lbs
Suggested Replacement Product
MINI MAGLITE 2AA LED PRO - BLACK

Your Price: NA

Product Details

LED flashlight. 320/40 lumens on high/low. Beam distance on high/low 260 m/100 m. Runtime on high/low 1 hr./25 hr. IPX4 rated. Features the Advanced Focus System which maximizes the lens and reflector to project almost the whole amount of light to the front. 4 AAA battery.

Technical Specs

  • Item Industrial Handheld Flashlight
  • Length 5-1/8"
  • Number of Batteries 4
  • Batteries Included Yes
  • Lumens 320/40
  • Lens Material Polymethyl Methacrylate
  • Body Colour Black
  • Light Output Modes High/Low
  • Switch Type Push Button
  • Body Dia. 1.16"
  • Rechargeable No
  • Beam Distance 260 m/100 m
  • Water Penetration Rating IPX4
  • Lamp Life 50,000 hr.
  • Battery Burn Time 1 hr./25 hr.
  • Weight with Batteries 6.17 oz.
  • Drop Rating 1.0 m
  • Flashlight Battery Size AAA
  • Flashlight Grouping Type Handheld Flashlight
  • Flashlight Battery Type Alkaline

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list