Discontinued with Replacement
FLASHLIGHT LED P5R RECHARGEABLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

FLASHLIGHT LED P5R RECHARGEABLE

LED LENSER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LTH880014
  • Mfr. Model # 880014
  • UNSPSC # 39111610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.37 lbs
Suggested Replacement Product
FLASHLIGHT LED 372 LUMEN RECHRG BK

Your Price: NA

Product Details

Rechargeable LED flashlight. 270/20 lumens on high/low. Beam distance on high/low 240 m/ 50 m. Runtime on high/low 4 hr/12 hr. The flashlight can be recharged with a USB port or a standard wall plug-in. 2.5 hour recharge time.

Technical Specs

  • Item Rechargeable Flashlight
  • Length 4-5/8"
  • Number of Batteries 1
  • Batteries Included Yes
  • Lumens 270/20
  • Safety Rating IPX4
  • Switch Type Button
  • Body Colour Black
  • Light Output Modes 2
  • Beam Distance 240 m/50 m
  • Battery Burn Time 4 hr./12 hr.
  • Flashlight Battery Size ICR 14500

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list