Skip Content
FLASHLIGHT LED P4 FOCUSING 2XAAA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

FLASHLIGHT LED P4 FOCUSING 2XAAA

LED LENSER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LTH880048
  • Mfr. Model # 880048
  • UNSPSC # 39111610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.91 lbs

Product Details

LED flashlight. 18 lumens. Beam distance 27 meters. Runtime 8 hr. 30min. IPX4 rated. (2) AAA batteries.

Technical Specs

  • Item Flashlight
  • Number of Batteries 2
  • Length 5-1/2"
  • Switch Type Button
  • Body Colour Black
  • Beam Distance 27 m
  • Water Penetration Rating IPX4
  • Lumens 18
  • Light Output Modes 1
  • Battery Burn Time 8 hr. 30 min.
  • Flashlight Battery Type Alkaline
  • Flashlight Battery Size AAA

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list