Skip Content
FLASHLIGHT LED P3 FOCUSING 1XAAA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

FLASHLIGHT LED P3 FOCUSING 1XAAA

LED LENSER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LTH880018
  • Mfr. Model # 880018
  • UNSPSC # 39111610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Product Details

LED flashlight. 16 lumens. Beam distance 31 meters. Runtime 7 hr. Uses rapid focus system to transition from flood to spot. IPX4 rated. 1 AAA battery.

Technical Specs

  • Number of Batteries 1
  • Length 3-3/4"
  • Item Flashlight
  • Lumens 16
  • Switch Type Button
  • Beam Distance 31 m
  • Light Output Modes 1
  • Water Penetration Rating IPX4
  • Body Colour Black
  • Battery Burn Time 7 hr.
  • Flashlight Battery Type Alkaline
  • Flashlight Battery Size AAA

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list