Discontinued with Replacement
FLASHLIGHT LED P17R close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

FLASHLIGHT LED P17R

LED LENSER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LTH880123
  • Mfr. Model # 880123
  • UNSPSC # 39111610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.88 lbs
Suggested Replacement Product
STINGER LED HL AC/DC NIMH BATT

Your Price: NA

Technical Specs

  • Item Industrial Handheld Flashlight
  • Number of Batteries 2
  • Length 16-3/16"
  • Batteries Included Yes
  • Lumens 400/60
  • Safety Rating IPX4
  • Switch Type Button
  • Body Colour Black
  • Lens Material Polymethyl Metacrylate
  • Light Output Modes High / Low
  • Battery Burn Time 10 hr./42 hr.
  • Body Dia. 1.55"
  • Lamp Life 50,000 hr.
  • Water Penetration Rating IPX4
  • Beam Distance 420 m/150 m
  • Weight with Batteries 26.75 oz.
  • Drop Rating 1.0 m
  • Safety Rated Not Safety Rated
  • Flashlight Battery Type Lithium Iron Phosphate
  • Flashlight Grouping Type Handheld Flashlight
  • Flashlight Battery Size LiFeP04
  • Includes Power Supply, Floating USB Cable, Charging Dock
  • Manufacturers Warranty Length 5 yr.
  • Standards ANSI/NEMA FL1
  • Rechargeable Yes
  • Lumens Range 250 - 449
  • Run Time on High Setting 10 hr.
  • Maximum Lumens Output 400
  • Flashlight Beam Type Adjustable
  • Flashlight Grade Industrial

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list