Skip Content
FLASHLIGHT LED NIMH 110V YW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLASHLIGHT LED NIMH 110V YW

PELICAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PLC9415YW
  • Mfr. Model # 9415YW
  • UNSPSC # 39111610
  • CATALOGUE PAGE # 1230
  • Shipping Weight 4.5 lbs

Technical Specs

  • Includes Instructions, Charging Cable, Charger Base, Shoulder Strap
  • Length 8-3/4"
  • Item Flashlight
  • Number of Batteries 4
  • Batteries Included Yes
  • Safety Rating Class I, Division 1, Groups A, B, C, and D
  • Switch Type Push Button
  • Beam Distance High - 325 m. Low - 201 m
  • Body Colour Yellow
  • Standards FL 1
  • Peak Beam Intensity 26,352 Cd/10,076 Cd
  • Water Penetration Rating Ipx4
  • Battery Burn Time High: 4 hr.30 min. Low: 12 hr.0 min.
  • Lamp Life 10,000 hr.
  • Weight with Batteries 49.3 oz.
  • Green Environmental Attribute Product is Rechargeable
  • Flashlight Battery Type NiMH
  • Lumens High:413. Low:159.
  • Manufacturers Warranty Length Lifetime, (does Not Cover Bulbs or Batteries)
  • Lens Material Polycarbonate
  • Body Dia. 5"
  • Rechargeable Yes
  • Light Output Modes High / Low
  • Drop Rating 1.5 m
  • Safety Rated Class I, Div. 1
  • Maximum Lumens Output 413
  • Flashlight Beam Type Fixed, Flood
  • Run Time on High Setting 4.5 hr.
  • Flashlight Grade Industrial

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list