FLASHLIGHT LED MAGLITE PRO 2-D CELL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

FLASHLIGHT LED MAGLITE PRO 2-D CELL

MAGLITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MLTST2P016
  • Mfr. Model # ST2P016
  • UNSPSC # 39111610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.95 lbs

Product Details

Flashlight,Lamp Type LED,Battery Size D,Number of Batteries 2,Batteries Included No,Battery Burn Time 12 hrs 45 min.,Length 10 In.,33,560 cd Candle Power,274 Lumens,Body Colour Black,Body Material Aluminum,Switch Type Push button,Battery Type Alkaline,Beam Distance 366 m,Impact Resistance Yes,Water Penetration Rating IPX4,Light Output Modes On, Off, (Twist to Focus),Weight with Batteries 674 g,Includes Flashlight

Technical Specs

  • Number of Batteries 2
  • Item Handheld Flashlight
  • Includes Flashlight
  • Batteries Included No
  • Length 10"
  • Switch Type Push Button
  • Lumens 274
  • Lens Material Polycarbonate
  • Body Colour Black
  • Light Output Modes Single
  • Body Dia. 2.25"
  • Beam Distance 366 m
  • Peak Beam Intensity 366
  • Water Penetration Rating IPX4
  • Battery Burn Time 12 hr. 45 min.
  • Weight with Batteries 674 g
  • Flashlight Battery Type Alkaline
  • Flashlight Grouping Type Handheld Flashlight
  • Flashlight Battery Size D
  • Rechargeable No
  • Safety Rated Not Safety Rated
  • Flashlight Grade Industrial
  • Maximum Lumens Output 274
  • Run Time on High Setting 12.8 hr.
  • Lumens Range 250 - 449
  • Special Light Output Mode No Special Light Output
  • Flashlight Beam Type Adjustable
  • Flashlight Body Material Aluminum

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list