Skip Content
FLASHLIGHT LED MAG-TAC TM 2-CR123 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLASHLIGHT LED MAG-TAC TM 2-CR123

MAGLITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MLTSG2LRA6
  • Mfr. Model # SG2LRA6
  • UNSPSC # 39111610
  • CATALOGUE PAGE # 1216
  • Shipping Weight 0.4 lbs

Product Details

Flashlight,Lamp Type LED,Number of Batteries 2,Batteries Included Yes,Battery Burn Time 4 hrs,Length 4-13/16 In.,9,267 cd Candle Power,320 Lumens,Body Colour Black,Body Material Aluminum,Switch Type Push-Button Tailcap Switch,Battery Type CR123,Beam Distance 193 m,Impact Resistance Yes,Water Penetration Rating IPX4,Light Output Modes Full Power, Strobe and Momentary Mode,Weight with Batteries 136 g,Includes Flashlight, Detachable Pocket Clip, (2) CR123 Batteries

Technical Specs

  • Includes Pocket Clip
  • Item Magtac(TM) 2 Cell Cr123 LED Flashlight Crowned Bezel
  • Length 5.275"
  • Number of Batteries 2
  • Batteries Included Included
  • Lumens 320 Lm
  • Lens Material Polycarbonate
  • Switch Type Tailcap Push Button
  • Body Dia. 1.05"
  • Body Colour Crimson Red
  • Light Output Modes Momentary/high/low/strobe
  • Rechargeable No
  • Peak Beam Intensity 9267 Cd
  • Beam Distance 193 m
  • Battery Burn Time 4 hr.
  • Water Penetration Rating Ipx4
  • Weight with Batteries 4.8 oz.
  • Safety Rated Not Safety Rated
  • Flashlight Grouping Type Handheld Flashlight
  • Flashlight Battery Size CR123A
  • Flashlight Battery Type Lithium-Ion
  • Manufacturers Warranty Length Limited Lifetime
  • Lumens Range 250 - 449
  • Run Time on High Setting 4 hr.
  • Maximum Lumens Output 320
  • Flashlight Beam Type Fixed
  • Flashlight Grade Tactical
  • Special Light Output Mode Strobe
  • Flashlight Body Material Aluminum

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list