Skip Content
Discontinued with Replacement
FLASHLIGHT LED M7R RECHARGEABLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FLASHLIGHT LED M7R RECHARGEABLE

LED LENSER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LTH880010
  • Mfr. Model # 880010
  • UNSPSC # 39111610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.73 lbs
Suggested Replacement Product
FLASHLIGHT STRION W/AC ADAPTOR

Price: NA

Product Details

Rechargeable LED flashlight. 400/40 lumens on high/low. Beam distance on high/low 280 m/100 m. Runtime on high/low 4 hr./40 hr. IPX4 rated. The flashlight can be recharged with a USB port or a standard wall plug-in. 6.5 hour recharge time.

Technical Specs

  • Item Industrial Handheld Flashlight
  • Length 6.02"
  • Number of Batteries 1
  • Batteries Included Yes
  • Safety Rating IPX4
  • Lumens 400/40
  • Switch Type Button
  • Lens Material Polymethyl Metacrylate
  • Body Colour Black
  • Body Dia. 1.16"
  • Light Output Modes High / Medium / Low / Strobe / SOS
  • Water Penetration Rating IPX4
  • Rechargeable Yes
  • Beam Distance 280 m/100 m
  • Battery Burn Time 4 hr./40 hr.
  • Lamp Life 50,000 hr.
  • Weight with Batteries 7.05 oz.
  • Safety Rated Not Safety Rated
  • Drop Rating 1.0 m
  • Flashlight Battery Type Lithium-Ion
  • Flashlight Battery Size ICR 18650
  • Flashlight Grouping Type Handheld Flashlight
  • Includes Lanyard, Power Supply, Floating USB Cable, Intelligent Clip, Charging Dock
  • Manufacturers Warranty Length 5 yr.
  • Standards ANSI/NEMA FL1
  • Lumens Range 250 - 449
  • Maximum Lumens Output 400
  • Run Time on High Setting 4 hr.
  • Flashlight Grade Industrial
  • Special Light Output Mode SOS, Strobe
  • Flashlight Beam Type Adjustable
  • Flashlight Body Material Aluminum

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list