Discontinued with Replacement
FLASHLIGHT LED M14X close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

FLASHLIGHT LED M14X

LED LENSER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LTH880112
  • Mfr. Model # 880112
  • UNSPSC # 39111610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.09 lbs
Suggested Replacement Product
FLASHLIGHT PROTAC HL

Your Price: NA

Technical Specs

  • Length 6-3/8"
  • Number of Batteries 4
  • Item Industrial Handheld Flashlight
  • Batteries Included Yes
  • Lumens 650/60
  • Lens Material Polymethyl Metacrylate
  • Switch Type Button
  • Body Colour Black
  • Body Dia. 1.54"
  • Rechargeable No
  • Beam Distance 280 m/60 m
  • Battery Burn Time 1 hr. 30 min./15 hr.
  • Water Penetration Rating IPX4
  • Lamp Life 50,000 hr.
  • Light Output Modes High / Medium / Low / Strobe / SOS
  • Weight with Batteries 12.87 oz.
  • Drop Rating 1.0 m
  • Safety Rated Not Safety Rated
  • Flashlight Battery Type Alkaline
  • Flashlight Battery Size AA
  • Flashlight Grouping Type Handheld Flashlight
  • Includes Lanyard, Intelligent Clip
  • Manufacturers Warranty Length 5 yr.
  • Standards ANSI/NEMA FL1
  • Run Time on High Setting 1.5 hr.
  • Lumens Range 450 - 750
  • Special Light Output Mode SOS, Strobe
  • Maximum Lumens Output 650
  • Flashlight Grade Industrial
  • Flashlight Beam Type Adjustable

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list