FLASHLIGHT LED LENSER T2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FLASHLIGHT LED LENSER T2

LED LENSER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LTH880229
  • Mfr. Model # 880229
  • UNSPSC # 39111610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.42 lbs

Technical Specs

  • Item Flashlight
  • Number of Batteries 3
  • Length 4-17/32"
  • Batteries Included Yes
  • Switch Type Button
  • Standards ANSI/ NEMA Fl 1
  • Lens Material Polymethyl Methacrylate
  • Body Colour Black
  • Beam Distance 60/180 m
  • Water Penetration Rating Ipx4
  • Battery Burn Time 4 - 25 hr.
  • Lamp Life 50,000 hr.
  • Light Output Modes 2
  • Flashlight Battery Size AAA
  • Flashlight Battery Type Alkaline
  • Flashlight Beam Type Spot
  • Safety Rating Ipx4
  • Manufacturers Warranty Length 5 Yr.
  • Lumens 240/25
  • Body Dia. 27 mm
  • Peak Beam Intensity 8556 cd
  • Run Time on High Setting 2 hr.
  • Maximum Lumens Output 272
  • Flashlight Grade Industrial
  • Drop Rating 1.0 m

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list