Skip Content
Discontinued with Replacement
FLASHLIGHT LED K1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FLASHLIGHT LED K1

LED LENSER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LTH880101
  • Mfr. Model # 880101
  • UNSPSC # 39111610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.04 lbs
Suggested Replacement Product
FLASHLIGHT,KEYCHAIN,16 LUM,IPX4,BLACK

Price: NA

Technical Specs

  • Item Flashlight
  • Length 1-3/4"
  • Number of Batteries 4
  • Switch Type Bezel
  • Batteries Included Yes
  • Lumens 16
  • Lamp Type LED
  • Body Colour Black
  • Beam Distance 15 m
  • Battery Burn Time 1 hr.
  • Light Output Modes 1
  • Water Penetration Rating IPX4
  • Flashlight Battery Type Lithium-Ion
  • Flashlight Battery Size AG3

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list