Skip Content
Discontinued with Replacement
FLASHLIGHT LED FOCUSING 2AA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FLASHLIGHT LED FOCUSING 2AA

ENERGIZER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EVREVVL21S
  • Mfr. Model # EVVL21S
  • UNSPSC # 39111610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.23 lbs
Suggested Replacement Product
FLASHLIGHT LED 2AA GENERAL PURPOSE

Price: NA

Product Details

LED flashlight features one bright white LED, two super heavy-duty AA batteries. Seventeen hour run time on carbon zinc batteries, 50 hour runtime on alkaline batteries.

Technical Specs

  • Item General Purpose Flashlight
  • Lamp Type LED
  • Flashlight Battery Type Alkaline, Carbon Zinc
  • Flashlight Battery Size AA

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list