Skip Content
FLASHLIGHT LED D14 WATERPROOF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FLASHLIGHT LED D14 WATERPROOF

LED LENSER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LTH880042
  • Mfr. Model # 880042
  • UNSPSC # 39111610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.79 lbs

Technical Specs

  • Length 6-1/4"
  • Item Industrial Handheld Flashlight
  • Batteries Included Yes
  • Number of Batteries 4
  • Switch Type Magnetic, Sealed
  • Lens Material Polymethyl Methacrylate
  • Lumens 400/60
  • Lamp Type LED
  • Body Dia. 1.69"
  • Body Colour Neon Yellow
  • Light Output Modes High/Low
  • Rechargeable No
  • Beam Distance 180 m
  • Water Penetration Rating IPX4
  • Battery Burn Time 2 hr./15 hr.
  • Drop Rating 1.0 m
  • Lamp Life 50,000 hr.
  • Weight with Batteries 7.76 oz
  • Flashlight Battery Type Alkaline
  • Flashlight Battery Size AA
  • Flashlight Grouping Type Handheld Flashlight

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list