Skip Content
FLASHLIGHT,LED,BLUE,AA,6 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

FLASHLIGHT,LED,BLUE,AA,6 IN

GERBER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3XFA2
  • Mfr. Model # 3XFA2
  • UNSPSC # 39100000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.21 lbs

Technical Specs

  • Length 3-1/2"
  • Batteries Included Yes
  • Item Tactical Handheld Flashlight
  • Includes Battery
  • Number of Batteries 1
  • Lamp Type LED
  • Lens Material Polycarbonate
  • Switch Type Twist Switch
  • Body Colour Black
  • Light Output Modes High
  • Body Dia. 0.89"
  • Battery Burn Time 4 hr.
  • Rechargeable No
  • Lamp Life 28 hr.
  • Weight with Batteries 0.26 oz.
  • Drop Rating 2.0 m
  • Safety Rated Not Safety Rated
  • Flashlight Battery Type Alkaline
  • Flashlight Grouping Type Handheld Flashlight
  • Flashlight Battery Size AA
  • Lumens 3
  • Standards ANSI/NEMA FL1
  • Manufacturers Warranty Length Limited Lifetime
  • Run Time on High Setting 4 hr.
  • Lumens Range 0 - 49
  • Special Light Output Mode No Special Light Output
  • Flashlight Grade Industrial
  • Maximum Lumens Output 3
  • Flashlight Beam Type Fixed
  • Flashlight Body Material Aluminum

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list