Skip Content
FLASHLIGHT LED BLACK 2AA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLASHLIGHT LED BLACK 2AA

PELICAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PLC2370
  • Mfr. Model # 2370
  • UNSPSC # 39111610
  • CATALOGUE PAGE # 1222
  • Shipping Weight 0.53 lbs

Product Details

M3 LED flashlight. Features include a machined aluminum body with a knurled grip, push button tail switch. Lumens high/low: 106/13, beam distance high/low: 158/52 metres, peak beam intensity high/low 6283/684 candela.

Technical Specs

  • Includes Instructions Batteries
  • Item Tactical Handheld Flashlight
  • Length 6.43"
  • Number of Batteries 2
  • Body Material Aluminium
  • Batteries Included Yes
  • Lamp Type LED
  • Lumens 106
  • Switch Type Push Button
  • Lens Material Polycarbonate Resin
  • Body Colour Black
  • Light Output Modes On /Off / Momentary
  • Rechargeable No
  • Beam Distance 158 m
  • Battery Burn Time 3 hr. 45 min.
  • Peak Beam Intensity 6283/684 Cd
  • Impact Resistance No
  • Lamp Life 10,000 hr.
  • Water Penetration Rating Ipx4
  • Weight with Batteries 6.5 oz.
  • Focus Fixed
  • Flashlight Grouping Type Handheld Flashlight
  • Flashlight Battery Size AA
  • Manufacturers Warranty Length Lifetime, (does Not Cover Bulbs or Batteries)
  • Body Dia. 1.25"
  • Drop Rating 1.5 m
  • Lumens Range 100 - 249
  • Maximum Lumens Output 106
  • Flashlight Grade Tactical
  • Run Time on High Setting 3.7 hr.
  • Flashlight Beam Type Fixed

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List