!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
FLASHLIGHT LED AAA POLYMER IPX4 BK

FLASHLIGHT LED AAA POLYMER IPX4 BK

NIGHTSTICK

FLASHLIGHT LED AAA POLYMER IPX4 BK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FLASHLIGHT LED AAA POLYMER IPX4 BK

FLASHLIGHT LED AAA POLYMER IPX4 BK

NIGHTSTICK

https://catalogue.grainger.ca/2023?hybris=true
  • Item # WWG38AX86
  • Mfr. Model # 38AX86
  • UNSPSC # 39111702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.2 lbs

Technical Specs

  • Item General Purpose Handheld Flashlight
  • Rechargeable No
  • Body Material Polymer
  • Drop Rating 2.0 m
  • Includes Removable Pocket Clip
  • Lens Material Polycarbonate
  • Number of Batteries 2
  • Body Colour Black
  • Weight with Batteries 2.2 oz.
  • Switch Type Push-Button
  • Lamp Life 50,000 hr.
  • Standards CE

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list