Discontinued with Replacement
FLASHLIGHT LED AA RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

FLASHLIGHT LED AA RED

NIGHTSTICK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG20VC19
  • Mfr. Model # 20VC19
  • UNSPSC # 39111702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.53 lbs
Suggested Replacement Product
FLASHLIGHT 3AA DUALIE YW

Your Price: NA

Technical Specs

  • Item Industrial Handheld Flashlight
  • Includes Lanyard, Dual Magnets
  • Length 7"
  • Number of Batteries 3
  • Batteries Included Yes
  • Lumens 130
  • Lens Material Polycarbonate
  • Switch Type Push-Button
  • Body Colour Red
  • Light Output Modes Flashlight / Floodlight / Dual-Light
  • Body Dia. 1.30"
  • Rechargeable No
  • Beam Distance 181 m
  • Peak Beam Intensity 8150
  • Water Penetration Rating IPX7
  • Battery Burn Time 5 - 10-1/2 hr.
  • Lamp Life 50,000 hr.
  • Weight with Batteries 6.4 oz.
  • Drop Rating 2.0 m
  • Safety Rated Not Safety Rated
  • Flashlight Battery Size AA
  • Flashlight Battery Type Alkaline
  • Flashlight Grouping Type Handheld Flashlight
  • Manufacturers Warranty Length 1 yr.
  • Standards CE
  • Lumens Range 100 - 249
  • Maximum Lumens Output 235
  • Run Time on High Setting 6 hr.
  • Flashlight Grade Industrial
  • Flashlight Beam Type Dual, Fixed, Flood
  • Flashlight Body Material Plastic
  • Special Light Output Mode No Special Light Output

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list