!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
FLASHLIGHT, 774 LUMENS, 1.15 HR RUN TIME AT MAX BRIGHTNESS, 4 LIGHT OUTPUT LEVELS, LED

FLASHLIGHT, 774 LUMENS, 1.15 HR RUN TIME AT MAX BRIGHTNESS, 4 LIGHT OUTPUT LEVELS, LED

PELICAN

FLASHLIGHT, 774 LUMENS, 1.15 HR RUN TIME AT MAX BRIGHTNESS, 4 LIGHT OUTPUT LEVELS, LED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FLASHLIGHT, 774 LUMENS, 1.15 HR RUN TIME AT MAX BRIGHTNESS, 4 LIGHT OUTPUT LEVELS, LED

FLASHLIGHT, 774 LUMENS, 1.15 HR RUN TIME AT MAX BRIGHTNESS, 4 LIGHT OUTPUT LEVELS, LED

PELICAN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $175.01 / EACH

EHC: EHC :

Compliance and Restrictions

  • Dangerous Good

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # PLC7000BK
  • Mfr. Model # 7000BK
  • UNSPSC # 39111610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.43 lbs

Technical Specs

  • Item Flashlight
  • Battery Size CR123
  • Number of Batteries 2
  • Beam Pattern Flood
  • Body Material Aluminum
  • Number of Light Output Modes 3
  • Maximum Brightness 774 lm
  • Weight with Batteries 56 oz
  • Beam Colour White
  • Includes Secondary Light No
  • IP Rating IPX7
  • Series 7000
  • Switch Location Tail
  • Application Tactical
  • Beam Intensity Levels 1,738 cd, 7,712 cd, 14,768 cd
  • Brightness Levels 99 lm, 457 lm, 774 lm
  • Lamp Life 50,000 hr
  • Manufacturer Warranty Length Lifetime
  • Overall Length 5 1/3 in
  • Resistance Properties Water Resistant
  • Standards FL1
  • Battery Chemistry Lithium
  • Includes Batteries Yes
  • Rechargeable No
  • Body Colour Black
  • Lighting Technology LED
  • Maximum Beam Distance 246 m
  • Run Time at Maximum Brightness 1.15 hr
  • Includes Charger No
  • Beam Focus Fixed
  • Intrinsically Safe No
  • Mount Type Clip
  • Special Operating Modes Strobe
  • Switch Type Push Button
  • Beam Distance Levels 83 m, 176 m, 246 m
  • Body Diameter 1/8 in
  • Includes (2) Batteries
  • Lens Material Polycarbonate
  • Maximum Run Time 13 hr
  • Power Source Battery
  • Run Time Levels 1 hr 15 min, 1 hr 45 min, 13 hr

Compliance and Restrictions

  • Dangerous Good

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list