Skip Content
Discontinued with Replacement
FLASHLIGHT,LED,60 HRS,RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FLASHLIGHT,LED,60 HRS,RED

STREAMLIGHT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3XED4
  • Mfr. Model # 3XED4
  • UNSPSC # 39111516
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs
Suggested Replacement Product
STYLUS BLK/WHT BLISTER

Price: NA

Technical Specs

  • Includes Batteries, Glare Guard
  • Item Flashlight, LED
  • Length 6-1/4"
  • Number of Batteries 3
  • Batteries Included Yes
  • Lumens 10
  • Switch Type Push Button
  • Body Colour Red
  • Battery Burn Time 60 hr.
  • Lamp Life 100K
  • Flashlight Battery Size AAAA

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list