Skip Content
Discontinued with Replacement
FLASHLIGHT,LED,60 HRS,BLUE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FLASHLIGHT,LED,60 HRS,BLUE

STREAMLIGHT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3XED1
  • Mfr. Model # 3XED1
  • UNSPSC # 39111516
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs
Suggested Replacement Product
STYLUS, BLU/WHT/BLK BLIS

Price: NA

Technical Specs

  • Includes Batteries, Glare Guard
  • Item Flashlight, LED
  • Length 6-1/4"
  • Batteries Included Yes
  • Number of Batteries 3
  • Switch Type Push Button
  • Lumens 10
  • Lamp Life 100K
  • Body Colour Blue
  • Battery Burn Time 60 hr.
  • Flashlight Battery Size AAAA

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list