Skip Content
FLASHLIGHT LED 45 LU 2AA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

FLASHLIGHT LED 45 LU 2AA

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW4FZK6
  • Mfr. Model # 4FZK6
  • UNSPSC # 39100000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Product Details

Tactical flashlight, 3 light modes - high, low and strobe. Battery size AA, number of batteries 2, batteries included yes, battery burn time 8 hrs., lenghth 5 in., dia. 2-1/4 in., 45 lumens, lamp type LED, lamp life 100K hrs., body color black, body material aluminum.

Technical Specs

  • Item Flashlight
  • Length 5"
  • Number of Batteries 2
  • Batteries Included Yes
  • Lumens 45
  • Switch Type Tailcap Push Button
  • Lens Material Polycarbonate
  • Light Output Modes Single
  • Body Dia. 2.25"
  • Body Colour Black
  • Beam Distance 25 m
  • Battery Burn Time 8 hr.
  • Lamp Life 100,000 hr.
  • Weight with Batteries 4.0 oz.
  • Flashlight Battery Type Alkaline
  • Flashlight Battery Size AA
  • Safety Rated Not Safety Rated
  • Lumens Range 0 - 49
  • Run Time on High Setting 8 hr.
  • Maximum Lumens Output 45
  • Flashlight Beam Type Fixed
  • Special Light Output Mode No Special Light Output
  • Flashlight Grade Industrial
  • Flashlight Grouping Type Handheld Flashlight
  • Flashlight Body Material Aluminum

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list