Skip Content
FLASHLIGHT LED 3D BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLASHLIGHT LED 3D BLACK

MAGLITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MLTST3D016
  • Mfr. Model # ST3D016
  • UNSPSC # 39111610
  • CATALOGUE PAGE # 1216
  • Shipping Weight 1.08 lbs

Product Details

LED flashlight, black, 3 D cell, 3 watt LED, change from spot to flood by rotating the head, interchangeable between LED and krypton bulb, spare krypton bulb in the tailcap.

Technical Specs

  • Length 12 - 11/32"
  • Item Maglite(R) 3 Cell D LED Flashlight
  • Number of Batteries 3
  • Batteries Included No
  • Switch Type Push Button
  • Lumens 168 Lm
  • Lens Material Polycarbonate
  • Body Colour Ucp Camo
  • Body Dia. 2.25"
  • Rechargeable No
  • Light Output Modes High
  • Beam Distance 412 m
  • Peak Beam Intensity 42533 Cd
  • Battery Burn Time 80 hr.
  • Water Penetration Rating Ipx4
  • Weight with Batteries 30 oz.
  • Drop Rating 1.0 m
  • Flashlight Battery Type Alkaline
  • Flashlight Battery Size D
  • Flashlight Grouping Type Handheld Flashlight

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list