FLASHLIGHT LED 3315C 3AA BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FLASHLIGHT LED 3315C 3AA BLACK

PELICAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PLC3315CBK
  • Mfr. Model # 3315CBK
  • UNSPSC # 39111610
  • CATALOGUE PAGE # 1218
  • Shipping Weight 0.5 lbs

Product Details

Lamp Type LED,Number of Batteries 3,Batteries Included Yes,Battery Burn Time 9 hrs 45 min,Length 6.14 In.,Lamp Life 10,000 hrs,Body Colour Black,Body Material High Impact ABS,Switch Type Push Button,Safety Rating UL CI II III D1,Battery Type AA,Beam Distance 153 m,Light Output 113 Lumens,Impact Resistance Yes,Water Penetration Rating IPX4,Weight with Batteries 6.2 oz,Includes Lanyard

Technical Specs

  • Includes Instructions Batteries Lanyard
  • Item Intrinsically Safe
  • Length 6.14"
  • Number of Batteries 3
  • Batteries Included Yes
  • Lumens 160
  • Safety Rating Class I, Division 1, Groups A, B, C, and D Class Ii, Division 1, Groups E, F and G Class Iii
  • Switch Type Push Button
  • Light Output Modes High
  • Standards Ulc, Iecex
  • Rechargeable No
  • Peak Beam Intensity 5153 Cd
  • Body Colour Black
  • Lens Material Polycarbonate
  • Beam Distance 164 m
  • Water Penetration Rating Ipx4
  • Battery Burn Time 19 hr.
  • Weight with Batteries 6.2 oz.
  • Lamp Life 10,000 hr.
  • Flashlight Battery Type Alkaline
  • Flashlight Battery Size AA
  • Manufacturers Warranty Length Lifetime, (does Not Cover Bulbs or Batteries)
  • Body Dia. 1.75"
  • Drop Rating 1.5 m
  • Safety Rated Class I, Div. 1
  • Flashlight Grade Industrial
  • Run Time on High Setting 19 hr.
  • Flashlight Beam Type Fixed
  • Maximum Lumens Output 160
  • Lumens Range 100 - 249

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list