!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
HANDHELD FLASHLIGHT, LED, 3 WATT, 412 M BEAM, 168 LUMENS, BLACK, 10 IN L/2 IN DIA, POLYCARBONATE

HANDHELD FLASHLIGHT, LED, 3 WATT, 412 M BEAM, 168 LUMENS, BLACK, 10 IN L/2 IN DIA, POLYCARBONATE

MAGLITE

HANDHELD FLASHLIGHT, LED, 3 WATT, 412 M BEAM, 168 LUMENS, BLACK, 10 IN L/2 IN DIA, POLYCARBONATE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HANDHELD FLASHLIGHT, LED, 3 WATT, 412 M BEAM, 168 LUMENS, BLACK, 10 IN L/2 IN DIA, POLYCARBONATE

HANDHELD FLASHLIGHT, LED, 3 WATT, 412 M BEAM, 168 LUMENS, BLACK, 10 IN L/2 IN DIA, POLYCARBONATE

MAGLITE

https://catalogue.grainger.ca/2023?hybris=true
  • Item # MLTST2D016
  • Mfr. Model # ST2D016
  • UNSPSC # 39111610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.94 lbs

Product Details

This blue, three-watt, handheld flashlight has a length of ten inches, a diameter of two inches, and a weight of 23 ounces. It features a polycarbonate lens, a spare krypton bulb, a push-button switch, and a high light output mode. It has 168 lumens, a 412-metre beam distance, a peak beam intensity of 42533 CD, and a 6 3/4 hour battery burn time. This flashlight uses two D cell batteries and has interchangeable LED and krypton bulbs.

Technical Specs

  • Item Maglite(R) 2 Cell D LED Flashlight
  • Rechargeable No
  • Body Material Aluminium
  • Switch Type Push Button
  • Number of Batteries 2
  • Body Colour Blue
  • Weight with Batteries 23 oz.
  • Lens Material Polycarbonate

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list