Skip Content
FLASHLIGHT LED 2AA GENERAL PURPOSE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLASHLIGHT LED 2AA GENERAL PURPOSE

ENERGIZER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EVREVGP21S
  • Mfr. Model # EVGP21S
  • UNSPSC # 39111610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.309 lbs

Technical Specs

  • Batteries Included Yes
  • Number of Batteries 2
  • Item General Purpose Flashlight
  • Beam Distance 28 m
  • Switch Type Push Button
  • Body Colour Red
  • Battery Burn Time 35 hr.
  • Light Output Modes 1
  • Flashlight Battery Type Carbon Zinc
  • Flashlight Battery Size AA
  • Length 6.1"
  • Lumens 65
  • Manufacturers Warranty Length Limited Lifetime
  • Standards ANSI
  • Lens Material Polycarbonate
  • Body Dia. 1.5"
  • Lamp Life Life Time
  • Drop Rating 1.0 m
  • Weight with Batteries 2.7 oz.
  • Run Time on High Setting 15 hr.
  • Lumens Range 50 - 99
  • Maximum Lumens Output 65
  • Flashlight Grade General Purpose

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list