FLASHLIGHT ALUM LED178 LUMEN 1XAA BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FLASHLIGHT ALUM LED178 LUMEN 1XAA BLACK

PELICAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PLC2350
  • Mfr. Model # 2350BK
  • UNSPSC # 39111610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.33 lbs

Technical Specs

  • Length 4-1/4"
  • Number of Batteries 1
  • Item Flashlight
  • Batteries Included Yes
  • Lumens 178
  • Lens Material Polycarbonate
  • Light Output Modes 2
  • Beam Distance 141 m (High), 44 m (Low)
  • Body Colour Black
  • Switch Type Push Button Tail Switch
  • Water Penetration Rating IPX7
  • Battery Burn Time 2 hr. 15 min. (High), 15 hr. (low)
  • Lamp Life 10,000 hr.
  • Flashlight Battery Size AA
  • Includes Battery
  • Weight with Batteries 3.4 oz.
  • Environmental Claim None

Compliance and Restrictions

  • Environmentally Friendly

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list