!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
FLASHLIGHT ALUM LED,106 LUMEN,2XAAA,BLK

FLASHLIGHT ALUM LED,106 LUMEN,2XAAA,BLK

PELICAN

FLASHLIGHT ALUM LED,106 LUMEN,2XAAA,BLK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FLASHLIGHT ALUM LED,106 LUMEN,2XAAA,BLK

FLASHLIGHT ALUM LED,106 LUMEN,2XAAA,BLK

PELICAN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $63.59 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # PLC1910
  • Mfr. Model # 1910
  • UNSPSC # 39111610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Product Details

Pelican LED flashlight. 1910 LED. Batteries (1) AAA. Battery included. Length 3.6 inches. Lamp type LED. Light output lumens 39 (measured in ANSI/NEMA FL1 standards). Run time 1 hour (measured in ANSI/NEMA FL1 standards). Beam distance 62 m (measured in ANSI/NEMA FL1 standards). Peak bean intensity (candela) 967 (measured in ANSI/NEMA FL1 standards). Black.

Technical Specs

  • Item Flashlight
  • Battery Size AAA
  • Number of Batteries 1
  • Body Colour Black
  • Lighting Technology LED
  • Maximum Beam Distance 55 m
  • Weight with Batteries 15 oz
  • Drop Rating 1.5 m
  • Switch Type Momentary
  • Beam Intensity Levels 140 cd, 765 cd
  • Includes Belt Clip
  • Lens Material Polycarbonate
  • Maximum Run Time 2 hr 30 min
  • Standards FL1
  • Battery Chemistry Alkaline
  • Includes Batteries Yes
  • Rechargeable No
  • Body Material Aluminum
  • Number of Light Output Modes 2
  • Maximum Brightness 106 lm
  • Beam Colour White
  • IP Rating IPX7
  • Beam Distance Levels 24 m, 55 m
  • Brightness Levels 21 lm, 106 lm
  • Lamp Life 100,000 hr
  • Manufacturer Warranty Length Lifetime
  • Overall Length 3 4/5 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list