Skip Content
Discontinued with Replacement
FLASHLIGHT LED 18V-14.4V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

FLASHLIGHT LED 18V-14.4V

MAKITA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MKTLXLM04
  • Mfr. Model # LXLM04
  • UNSPSC # 27112717
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.25 lbs
Suggested Replacement Product
FLASHLIGHT LED 18V-14.4V

Your Price: NA

Product Details

Voltage 18 V, Battery Type Li-ion

Technical Specs

  • Battery Type Lithium-ion
  • Item LED Flashlight

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list