FLASHLIGHT LED 150 LU 3AAA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

FLASHLIGHT LED 150 LU 3AAA

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW5RHR1
  • Mfr. Model # 5RHR1
  • UNSPSC # 39100000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Product Details

Tactical flashlight, description/special features battery indicator, battery size AAA, number of batteries 3, batteries included no, battery burn time 5 hrs., length 6-1/2 in., dia. 1-1/2 in., 150 lumens, lamp type LED, lamp life 50 K hrs., body color black, body material aluminum, switch type push button, lexan lens, battery type alkaline, beam distance 200 ft.

Technical Specs

  • Includes Battery Indicator
  • Item Flashlight
  • Batteries Included No
  • Length 7-3/4"
  • Lumens 150
  • Number of Batteries 3
  • Switch Type Push Button
  • Lens Material HIPS
  • Light Output Modes High/Low
  • Beam Distance 263 m
  • Rechargeable No
  • Body Dia. 1.25"
  • Body Colour Black
  • Battery Burn Time 5 hr.
  • Lamp Life 50,000 hr.
  • Safety Rated Not Safety Rated
  • Weight with Batteries .53 lbs.
  • Flashlight Battery Type Alkaline
  • Flashlight Battery Size AAA
  • Lumens Range 100 - 249
  • Flashlight Beam Type Fixed
  • Run Time on High Setting 2 hr.
  • Special Light Output Mode No Special Light Output
  • Maximum Lumens Output 150
  • Flashlight Grade Tactical
  • Flashlight Body Material Aluminum
  • Flashlight Grouping Type Handheld Flashlight

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list