Skip Content
FLASHLIGHT KING PRO4000 MODIFIED BK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLASHLIGHT KING PRO4000 MODIFIED BK

PELICAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PLC4000MS-BK
  • Mfr. Model # 4000MS-BK
  • UNSPSC # 39111610
  • CATALOGUE PAGE # 1230
  • Shipping Weight 2.2 lbs

Product Details

King Pelican Lite flashlight, ABS housing w/polycarbonate lens & thermoplastic rubber shroud, water-resistant, peak beam candlepower 100000. Dual filament Xenon back-up safety lamp w/60 hrs of lamp life. 10-12 hrs on 8 D-cell alkaline batteries.

Technical Specs

  • Item Kinglite 4000
  • Length 9.37"
  • Beam Distance 106 m
  • Lamp Type Xenon
  • Flashlight Battery Type Alkaline
  • Flashlight Battery Size D
  • Safety Rating Class I, Div 2, Groups A, B, C and D (non- incendive) Class II, Div 2, Groups F and G Class III
  • Batteries Included No
  • Lumens 249
  • Body Colour Black
  • Peak Beam Intensity 3168 Cd
  • Battery Burn Time 11 hr.
  • Includes Instructions, Adjustable Handle, Spot and Flood Lenses
  • Number of Batteries 8
  • Replacement Lamp 4003
  • Switch Type Locking Switch
  • Standards CSA
  • Manufacturers Warranty Length Lifetime, (does Not Cover Bulbs or Batteries)
  • Lens Material Polycarbonate
  • Body Dia. 6"
  • Light Output Modes High
  • Water Penetration Rating Ipx7
  • Lamp Life 30 hr.
  • Drop Rating 1.5 m
  • Lumens Range 100 - 249
  • Weight with Batteries 74.1 oz.
  • Safety Rated Class I, Div. 2
  • Run Time on High Setting 11 hr.
  • Maximum Lumens Output 249
  • Flashlight Beam Type Adjustable, Flood, Spot
  • Flashlight Grade Industrial

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list