Skip Content
FLASHLIGHT,KHEAD HAZLO FLD,ALK,ORG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLASHLIGHT,KHEAD HAZLO FLD,ALK,ORG

STREAMLIGHT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SLT91644
  • Mfr. Model # 91644
  • UNSPSC # 39111610
  • CATALOGUE PAGE # 1228
  • Shipping Weight 1.34 lbs

Technical Specs

  • Item Flashlight
  • Length 9-3/16"
  • Number of Batteries 4
  • Batteries Included Yes
  • Lamp Type LED
  • Safety Rating Class I & II, Division 1, Groups C, D, F, G: Class I, Division 2, Groups A, B, C, D: Class III, Temperature Code 4
  • Body Material Nylon
  • Switch Type Push-Button
  • Standards NFPA 1901-14.1.11.2 (2003)
  • Lens Material Polycarbonate
  • Body Colour Orange
  • Beam Distance High - 54 mLow - 30 m
  • Light Output Modes 4
  • Impact Resistance 2 m
  • Battery Burn Time High - 3-3/4 hrs.Low - 12 hrs.Flash - 8 hrs.Moonlight - 20 Days
  • Water Penetration Rating IPX4
  • Weight with Batteries 18.3 oz.
  • Lamp Life 50,000 hrs.
  • Focus Flood
  • Flashlight Battery Size R6
  • Flashlight Grouping Type Headlamp
  • Flashlight Battery Type Alkaline
+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List