Skip Content
FLASHLIGHT,KHEAD HAZ FLD, AC/DC, OR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLASHLIGHT,KHEAD HAZ FLD, AC/DC, OR

STREAMLIGHT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SLT91657
  • Mfr. Model # 91657
  • UNSPSC # 39111610
  • CATALOGUE PAGE # 1228
  • Shipping Weight 3.49 lbs

Technical Specs

  • Item Flashlight
  • Length 9-3/16"
  • Number of Batteries 1
  • Batteries Included Yes
  • Body Material Nylon
  • Lamp Type C4(R) LED
  • Safety Rating Class I & II, Division 1, Groups C, D, F, G: Class I, Division 2, Groups A, B, C, D: Class III, Temperature Code 4
  • Switch Type Push-Button
  • Standards NFPA 1901-14.1.11.2 (2003)European Community Directives
  • Lens Material Polycarbonate
  • Body Colour Orange
  • Light Output Modes 4
  • Beam Distance High - 54 mLow - 30 m
  • Impact Resistance 2 m
  • Battery Burn Time High - 3-3/4 hrs.Low - 12 hrs.Flash - 8 hrs.Moonlight - 20 Days
  • Water Penetration Rating IPX4
  • Lamp Life 50,000 hrs.
  • Weight with Batteries 23.1 oz.
  • Green Environmental Attribute Product is Rechargeable
  • Focus Flood
  • Flashlight Battery Type NiCd
  • Flashlight Battery Size 12 V
  • Flashlight Grouping Type Headlamp
+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List