Skip Content
FLASHLIGHT INDUSTRL AA LED YLW/BLK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

FLASHLIGHT INDUSTRL AA LED YLW/BLK

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW5RHR0
  • Mfr. Model # 5RHR0
  • UNSPSC # 39111610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Product Details

Battery Burn Time 5 hr.,180 Lumens,Body Colour Yellow,Beam Distance 152 m

Technical Specs

  • Includes Lanyard
  • Item General Purpose Handheld Flashlight
  • Length 7-7/8"
  • Number of Batteries 4
  • Batteries Included No
  • Lamp Type LED
  • Lumens 190
  • Switch Type Push Button
  • Lens Material HIPS
  • Body Colour Yellow/Black
  • Light Output Modes High
  • Body Dia. 1.50"
  • Rechargeable No
  • Beam Distance 275 m
  • Lamp Life 50,000 hr.
  • Weight with Batteries .43 lbs.
  • Battery Burn Time 5 hr.
  • Drop Rating 3.0 m
  • Safety Rated Not Safety Rated
  • Flashlight Battery Type Alkaline
  • Flashlight Grouping Type Handheld Flashlight
  • Flashlight Battery Size AA
  • Run Time on High Setting 5 hr.
  • Lumens Range 100 - 249
  • Special Light Output Mode No Special Light Output
  • Flashlight Grade General Purpose
  • Flashlight Beam Type Fixed
  • Maximum Lumens Output 190
  • Flashlight Body Material Plastic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list