Skip Content
FLASHLIGHT INDUSTRIAL D LED BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FLASHLIGHT INDUSTRIAL D LED BLACK

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW5RHT7
  • Mfr. Model # 5RHT7
  • UNSPSC # 39100000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.15 lbs

Product Details

Industrial LED lantern, 4 D batteries not included, 65 lumens, 211 hour battery burn time, length 7-5/8 inch, diameter 4 inch, body material rubber, body colour black, push button switch, IPX 4 rated.

Technical Specs

  • Item Industrial Lantern
  • Length 7-5/8"
  • Number of Batteries 4
  • Batteries Included No
  • Lumens 65
  • Switch Type Push Button
  • Standards CE, ROHS
  • Lens Material Polycarbonate
  • Water Penetration Rating IPX4
  • Body Colour Black
  • Battery Burn Time 211 hr.
  • Lamp Life 50,000 hr.
  • Flashlight Battery Type Alkaline
  • Flashlight Battery Size D
  • Rechargeable No
  • Body Dia. 0.70"
  • Safety Rated Not Safety Rated
  • Run Time on High Setting 62 hr.
  • Lumens Range 50 - 99
  • Maximum Lumens Output 78
  • Flashlight Grade General Purpose
  • Special Light Output Mode No Special Light Output
  • Flashlight Beam Type Fixed
  • Flashlight Grouping Type Lantern
  • Flashlight Body Material Rubber

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list