!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
FLASHLIGHT INDUSTRIAL D LED BLACK

FLASHLIGHT INDUSTRIAL D LED BLACK

APPROVED VENDOR

FLASHLIGHT INDUSTRIAL D LED BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FLASHLIGHT INDUSTRIAL D LED BLACK

FLASHLIGHT INDUSTRIAL D LED BLACK

APPROVED VENDOR

https://catalogue.grainger.ca/2023?hybris=true
  • Item # WSW5RHR4
  • Mfr. Model # 5RHR4
  • UNSPSC # 39100000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Tactical flashlight, special features built-in battery indicator, battery size D, number of batteries 3, batteries not included, battery burn time 20 hours, length 12-1/4 inch, diameter 2-1/4 inch, 200 lumens, lamp type LED, body colour black, body material aluminum, push button switch, lexan lens.

Technical Specs

  • Item Flashlight
  • Rechargeable No
  • Weight with Batteries 1 lbs.
  • Switch Type Push Button
  • Lamp Life 50,000 hr.
  • Number of Batteries 3
  • Body Colour Black
  • Drop Rating 1.0 m
  • Includes Battery Indicator
  • Lens Material Polycarbonate

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list