Skip Content
FLASHLIGHT INDUSTRIAL AAA LED BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

FLASHLIGHT INDUSTRIAL AAA LED BLACK

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW5RHP5
  • Mfr. Model # 5RHP5
  • UNSPSC # 39100000
  • CATALOGUE PAGE # 1213
  • Shipping Weight 1.0 lbs

Product Details

Industrial LED flashlight, 3 AAA batteries not included, 12 lumens, battery burn time 30 hours, length 6-1/2 inch, diameter 1-3/4 inch, plastic body, body colour black, push button switch, polycarbonate lens.

Technical Specs

  • Includes Lanyard
  • Length 6.69"
  • Number of Batteries 3
  • Item Handheld Flashlight
  • Batteries Included No
  • Switch Type Push Button
  • Lens Material Polystyrene
  • Lumens 30
  • Rechargeable No
  • Body Dia. 1.88"
  • Body Colour Black
  • Light Output Modes High
  • Beam Distance 20 m
  • Battery Burn Time 30 hr.
  • Lamp Life 50,000 hr.
  • Weight with Batteries 4 oz.
  • Safety Rated Not Safety Rated
  • Flashlight Battery Size AAA
  • Flashlight Battery Type Alkaline
  • Lumens Range 0 - 49
  • Maximum Lumens Output 30
  • Flashlight Grade General Purpose
  • Run Time on High Setting 30 hr.
  • Flashlight Beam Type Fixed
  • Special Light Output Mode No Special Light Output
  • Flashlight Grouping Type Handheld Flashlight
  • Flashlight Body Material Plastic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list