!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
FLASHLIGHT INDUST,LED,C,650.3 LM

FLASHLIGHT INDUST,LED,C,650.3 LM

APPROVED VENDOR

FLASHLIGHT INDUST,LED,C,650.3 LM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FLASHLIGHT INDUST,LED,C,650.3 LM

FLASHLIGHT INDUST,LED,C,650.3 LM

APPROVED VENDOR

https://catalogue.grainger.ca/2023?hybris=true
  • Item # WSW6AHC1
  • Mfr. Model # 6AHC1
  • UNSPSC # 39111702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.7 lbs

Technical Specs

  • Item Industrial Flashlight
  • Body Colour Silver/Gray
  • Weight with Batteries 2.7 oz.
  • Includes Lanyard
  • Lens Material Polycarbonate
  • Number of Batteries 3
  • Body Material ABS
  • Switch Type Push-Button
  • Lamp Life 100,000 hr.

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list