!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Discontinued with Replacement
FLASHLIGHT INCAND 45 LUMEN CID1 4XAA YW

FLASHLIGHT INCAND 45 LUMEN CID1 4XAA YW

PELICAN

FLASHLIGHT INCAND 45 LUMEN CID1 4XAA YW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FLASHLIGHT INCAND 45 LUMEN CID1 4XAA YW

FLASHLIGHT INCAND 45 LUMEN CID1 4XAA YW

PELICAN

https://catalogue.grainger.ca/2023?hybris=true
  • Item # PLC2400C-YW
  • Mfr. Model # 2400YW
  • UNSPSC # 39111610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs
Suggested Replacement Product
FLASHLIGHT LED 161 LUM CI,II,III 3AA YW

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $79.79 / EACH

EHC: EHC :

Product Details

Stealthlite flashlight, ABS body with polycarbonate lens, water-resistant, peak beam candlepower 10000, length 6-1/2 in., yellow, Class 1 Div. 1 approved. Features laser spot Xenon lamp module. Operates 4 hr. on 4 AA-cell alkaline batteries (included).

Technical Specs

  • Item Industrial Handheld Flashlight
  • Rechargeable No
  • Body Material Exl
  • Drop Rating 1.5 m
  • Includes Instructions Batteries Lanyard
  • Lens Material Polycarbonate
  • Number of Batteries 4
  • Body Colour Yellow
  • Weight with Batteries 7.1 oz.
  • Switch Type One-handed Safety Switch
  • Lamp Life 30 hr.
  • Standards ETL, CSA

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list