!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
FLASHLIGHT INCAND 11 LUMEN CID1 2XAAA BK

FLASHLIGHT INCAND 11 LUMEN CID1 2XAAA BK

PELICAN

FLASHLIGHT INCAND 11 LUMEN CID1 2XAAA BK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FLASHLIGHT INCAND 11 LUMEN CID1 2XAAA BK

FLASHLIGHT INCAND 11 LUMEN CID1 2XAAA BK

PELICAN

https://catalogue.grainger.ca/2023?hybris=true
  • Item # PLC1900C-BK
  • Mfr. Model # 1900BK
  • UNSPSC # 39111610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Product Details

Mitylite 2 AAA Laser Spot Xenon professional flashlight. Made of hi-impact Xenoy resin. Includes: shirt clip, laser spot lamp module, 2 AAA-cell alkaline batteries and Litebender. Submersible to 500 ft. Peak beam candlepower 6,000. Length: 4-3/4 in.

Technical Specs

  • Item Handheld Flashlight
  • Body Colour Black
  • Weight with Batteries 1.6 oz.
  • Switch Type Twisting Lens Shroud
  • Lens Material Polycarbonate (Pc)
  • Number of Batteries 2
  • Body Material Xenoy Polymer Resin
  • Drop Rating 1.5 m
  • Lamp Life 30 hr.
  • Standards CSA

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list