Skip Content
FLASHLIGHT I MAGLITE AA CAMO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLASHLIGHT I MAGLITE AA CAMO

MAGLITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MLTM2A026
  • Mfr. Model # M2A026
  • UNSPSC # 39111610
  • CATALOGUE PAGE # 1217
  • Shipping Weight 0.31 lbs

Product Details

Camouflage mini mag-lite AA flashlight. Hang Pack includes: a Mini Mag-Lite(R) AA flashlight and two alkaline AA Energizer(R) batteries.

Technical Specs

  • Item Mini Maglite(R)
  • Flashlight Grouping Type Mini Flashlight
  • Flashlight Battery Size AA
  • Body Colour UCP Camo
  • Number of Batteries 2
  • Length 6.607"
  • Batteries Included Yes
  • Lamp Type LED
  • Body Dia. 1''
  • Lumens 97
  • Light Output Modes 4
  • Peak Beam Intensity 5253 cd
  • Beam Distance 145 m
  • Water Penetration Rating Ipx4
  • Drop Rating 1.0 m
  • Run Time on High Setting 11 hr.

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list