Skip Content
FLASHLIGHT HANDHELD ALUMINUM BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

FLASHLIGHT HANDHELD ALUMINUM BLACK

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW2XTG7
  • Mfr. Model # 2XTG7
  • UNSPSC # 39100000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.55 lbs

Product Details

Tactical flashlight, special features built-in battery indicator, battery size AAA, number of batteries 3, batteries included yes, battery burn time 7 hours, length 5 inch, diameter 1-1/2 inch, 120 lumens, lamp type LED, body colour black, body material aluminum, swithc type push button, polycarbonate lens.

Technical Specs

  • Item Flashlight
  • Number of Batteries 3
  • Length 4-3/4"
  • Batteries Included Yes
  • Lamp Type LED
  • Lumens 120
  • Switch Type Push Button
  • Lens Material Polycarbonate
  • Body Dia. 1.38"
  • Rechargeable No
  • Beam Distance 130 m
  • Body Colour Black
  • Light Output Modes High
  • Battery Burn Time 7 hr.
  • Lamp Life 30/100,000 hr.
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Drop Rating 1.0 m
  • Safety Rated Not Safety Rated
  • Flashlight Battery Type Alkaline
  • Flashlight Battery Size AAA
  • Flashlight Grouping Type Handheld Flashlight
  • Includes Battery Indicator
  • Weight with Batteries .23 lbs.
  • Standards ANSI/NEMA FL1
  • Lumens Range 100 - 249
  • Run Time on High Setting 3 hr.
  • Maximum Lumens Output 120
  • Flashlight Grade Tactical
  • Special Light Output Mode No Special Light Output
  • Flashlight Beam Type Fixed
  • Flashlight Body Material Aluminum

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list