Skip Content
FLASHLIGHT FLUORESCENT 18V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLASHLIGHT FLUORESCENT 18V

MAKITA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MKTML183
  • Mfr. Model # ML183
  • UNSPSC # 39111610
  • CATALOGUE PAGE # 398
  • Shipping Weight 0.91 lbs

Product Details

Flashlight,Battery Type NiCd, NiMH,Batteries Included 0,Battery Burn Time 4,Battery Pack Replacement 4MGX1,Charging Time 1 Hour,Switch Type Button

Technical Specs

  • Batteries Included 0
  • Battery Type NiCd, NiMH
  • Item Flashlight
  • Battery Pack Replacement 4MGX1
  • Battery Burn Time 4
  • Charging Time 1 Hour
  • Switch Type Button

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List