FLASHLIGHT FLEX NECK LED 2AA BLK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FLASHLIGHT FLEX NECK LED 2AA BLK

PELICAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PLC2365
  • Mfr. Model # 2365BK
  • UNSPSC # 39111610
  • CATALOGUE PAGE # 1222
  • Shipping Weight 0.7 lbs

Product Details

Pelican M6 tactical LED flashlight. 3 watt Cree LED. 177 output lumens with a 2 hour 30 minute runtime. 155 meter beam distance with a peak beam intensity of 6,002 Candela measured to ANSI standards. Features a machined aluminum body with a knurled grip. Uses two CR123 lithium batteries that are included. Includes a Cordura holster. Colour black.

Technical Specs

  • Length 21.92"
  • Includes Batteries, Magnetic Base
  • Item 2365 Flex Neck LED
  • Number of Batteries 2
  • Batteries Included Yes
  • Lumens 65
  • Lens Material Polycarbonate Resin
  • Switch Type Locking Switch
  • Body Colour Black
  • Light Output Modes High
  • Beam Distance 81 M
  • Battery Burn Time 7 hr.
  • Water Penetration Rating Ipx4
  • Flashlight Battery Type Lithium-Ion
  • Flashlight Battery Size CR123
  • Body Dia. 1.25"
  • Lamp Life 10,000 hr.
  • Lumens Range 50 - 99
  • Flashlight Grade Industrial
  • Maximum Lumens Output 65
  • Flashlight Beam Type Fixed

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list