FLASHLIGHT INCAND 7 LUM CID2 2XAA BLK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FLASHLIGHT INCAND 7 LUM CID2 2XAA BLK

PELICAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PLC2250C
  • Mfr. Model # 2250BK
  • UNSPSC # 25172907
  • CATALOGUE PAGE # 1229
  • Shipping Weight 0.3 lbs

Product Details

Versabrite flashlight, 6,000 candlepower Xenon Hi-performance LMX lamp module. Includes: visor cap/clothing clip, two night vision discs (red & blue/green). Hook-and-loop head strap, magnet & 2 AA cell alkaline batteries. Water resistant. Length 3-7/8 in.

Technical Specs

  • Length 3.87"
  • Item Versabrite Flashlight
  • Number of Batteries 2
  • Batteries Included Yes
  • Lumens 7 Lumens
  • Safety Rating Class I, Div 2, Groups A, B, C and D (non-incendive) Class II, Div 2, Groups F and G Class III
  • Switch Type Twisting Lens Shroud
  • Standards CSA, FM
  • Lens Material Polycarbonate
  • Body Colour Black
  • Light Output Modes High
  • Beam Distance 54 m
  • Water Penetration Rating Ipx4
  • Battery Burn Time 5 hr. 30 min.
  • Weight with Batteries 3 oz.
  • Flashlight Battery Type Alkaline
  • Flashlight Battery Size AA
  • Flashlight Grouping Type Headlamp
  • Mounting Type Body Clip
  • Replacement Lamp 2204
  • Manufacturers Warranty Length Lifetime, (does Not Cover Bulbs or Batteries)
  • Peak Beam Intensity 726 Cd.
  • Body Dia. 2"
  • Lamp Life 10,000 hr.
  • Drop Rating 1.5 m
  • Safety Rated Class I, Div. 2
  • Lumens Range 0 - 49
  • Run Time on High Setting 5.5 hr.
  • Flashlight Grade Industrial
  • Maximum Lumens Output 7
  • Rechargeable No
  • Flashlight Beam Type Fixed
  • Special Light Output Mode No Special Light Output
  • Flashlight Body Material Plastic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list