FLASHLIGHT DISPOSBL INCNDSCNT SLIDE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

FLASHLIGHT DISPOSBL INCNDSCNT SLIDE

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW1AGT5
  • Mfr. Model # 1AGT5
  • UNSPSC # 39111516
  • CATALOGUE PAGE # 1212
  • Shipping Weight 0.4 lbs

Product Details

Disposable flashlight, mulit use, AA battery size, 4 hr. battery burn time, number of batteries 1, body color blue, ABS plastic body material, light output 20 lumens, incandescent lamp type, 15 lamp life, 5 in. length, batteries included yes, GPSS lens, switch type slide.

Technical Specs

  • Length 5"
  • Number of Batteries 1
  • Item Disposable Flashlight
  • Batteries Included Yes
  • Switch Type Slide
  • Lumens 20
  • Lens Material Polycarbonate
  • Battery Burn Time 4 hr.
  • Body Colour Blue
  • Lamp Life 15 hr.
  • Flashlight Battery Size AA

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list