!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
FLASHLIGHT COMPCT LD 3AAA INCLD

FLASHLIGHT COMPCT LD 3AAA INCLD

ENERGIZER

FLASHLIGHT COMPCT LD 3AAA INCLD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FLASHLIGHT COMPCT LD 3AAA INCLD

FLASHLIGHT COMPCT LD 3AAA INCLD

ENERGIZER

https://catalogue.grainger.ca/2023?hybris=true
  • Item # EVRENL33AE
  • Mfr. Model # ENL33AE
  • UNSPSC # 39111610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.13 lbs

Product Details

Compact LED light. Features an easy on/off switch and a bright white LED. 8 lumens with a 60 hour runtime based on ANSI FL-1 standard.

Technical Specs

  • Item Compact LED Light
  • Flashlight Battery Size AAA
  • Lumens 8 lm
  • Run Time on High Setting 60 hr
  • Number of Batteries 3
  • Lamp Life Lifetime
  • Peak Beam Intensity 100 cd
  • Lighting Technology LED
  • Length 40 mm
  • Maximum Lumens Output 8 lm
  • Body Colour Blue
  • Battery Burn Time 60 hr
  • Beam Distance 25 m

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list