Skip Content
FLASHLIGHT COMPACT AVIATION COY BOX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FLASHLIGHT COMPACT AVIATION COY BOX

STREAMLIGHT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SLT14120
  • Mfr. Model # 14120
  • UNSPSC # 39111610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.32 lbs

Technical Specs

  • Includes Battery, Helmet Mount
  • Item Tactical Handheld Flashlight
  • Length 3"
  • Switch Type Compound On/Off Mode Selector
  • Lamp Type LED
  • Number of Batteries 1
  • Batteries Included Yes
  • Standards Meets Applicable European Community Directives
  • Lens Material Polycarbonate
  • Body Colour Coyote
  • Rechargeable No
  • Beam Distance White: 69 mBlue: 23 mGreen: 16 m
  • Body Dia. 2.04"
  • Light Output Modes Low/Med 1/Med 2/High/Beacon
  • Peak Beam Intensity 1,175
  • Water Penetration Rating IPX7 (1 m for 30 min.)
  • Lamp Life White: 100,000 hr.IR: 50,000 hr.Green: 50,000 hr.Blue: 50,000 hr.
  • Weight with Batteries 2.4 oz.
  • Battery Burn Time White: 5-1/4 hr. (High), 28 hr. (Med), 60+ hr. (Low), 9 hr. (Strobe)IR: 14 hr. (High), 48 hr. (Med), 100+ hr. (Low), 24 hr. (Strobe)Blue: 10 hr. (High), 36 hr. (Med), 100+ hr. (Low), 18 hr. (Strobe)Green: 10 hr. (High), 36 hr. (Med), 100+ hr. (Low), 18 hr. (Strobe)
  • Flashlight Battery Size CR123
  • Flashlight Grouping Type Handheld Flashlight
  • Flashlight Battery Type Lithium-Ion

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list