Skip Content
FLASHLIGHT, CLIPMATE USB, BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLASHLIGHT, CLIPMATE USB, BLACK

STREAMLIGHT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SLT61125
  • Mfr. Model # 61125
  • UNSPSC # 39111610
  • CATALOGUE PAGE # 1227
  • Shipping Weight 0.125 lbs

Technical Specs

  • Length 3-3/16"
  • Item Flashlight
  • Number of Batteries 1
  • Batteries Included Yes
  • Lamp Type LED
  • Switch Type Push-Button
  • Lumens 70/10
  • Standards European Community Directives
  • Body Colour Black
  • Light Output Modes 4
  • Lens Material Polycarbonate
  • Beam Distance 44 m
  • Water Penetration Rating IPX4
  • Battery Burn Time 3.5/24 hrs.
  • Lamp Life 30,000 hrs.
  • Weight with Batteries 1.9 oz.
  • Mounting Type Clamp
  • Manufacturers Warranty Length Limited Lifetime
  • Body Dia. 0.65"
  • Rechargeable Yes
  • Drop Rating 1.0 m
  • Safety Rated Not Safety Rated
  • Maximum Lumens Output 70
  • Flashlight Grade Industrial
  • Lumens Range 50 - 99
  • Run Time on High Setting 3.5 hr.
  • Special Light Output Mode Red Light
  • Flashlight Beam Type Fixed
  • Flashlight Battery Size 660mAh
  • Flashlight Battery Type Lithium-Ion
  • Flashlight Grouping Type Hands Free Light
  • Flashlight Body Material Plastic

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list