Skip Content
FLASHLIGHT BATTERY PK 4 C CELL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLASHLIGHT BATTERY PK 4 C CELL

PELICAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PLC3759
  • Mfr. Model # 3759
  • UNSPSC # 26111707
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.8 lbs

Technical Specs

  • Battery Type NiCad
  • Item Rechargeable Battery
  • Green Environmental Attribute Product is Rechargeable
  • Recharge Time 150 min
  • Fits Model 3750
  • Voltage 4.8 V
  • Rechargeable Up To 500 Cycles
  • Fits Brand Pelican

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list